WF6REGSWW590CRIM - 6" 13W Led Regressed Wafer 27K/3K/35K/4K/5K WHT

Juno

  • $25.05 (Each)
  • $25.05 (Each)

  • $150.30 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WF6REGSWW590CRIM
Manufacturer
Juno
Manufacturer's Part Number
WF6 REG SWW5 90CRI MW M6
Description
6" 13W Led Regressed Wafer 27K/3K/35K/4K/5K WHT
The Wafer™ Led Downlights With Switchable White Technology Provides High-Quality Light Output and Efficiency and Features A Switch For Easy Color Temperature Adjustment, While Eliminating The Need For Recessed Housings.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
194994158660 / 00194994158660
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.05 (Each)
Standard Packaging
$150.30 (Per 6)
Resources
Other Links
 
 
WF6REGSWW590CRIM - Other
 
WF6REGSWW590CRIM - Other
 
WF6REGSWW590CRIM - Other
 
WF6REGSWW590CRIM - Other
 
WF6REGSWW590CRIM - Other
Brochures
 
 
WF6REGSWW590CRIM - Brochure
Images
 
 
WF6REGSWW590CRIM - Large Image
 
WF6REGSWW590CRIM - Large Image
 
WF6REGSWW590CRIM - Large Image
 
WF6REGSWW590CRIM - Large Image
 
WF6REGSWW590CRIM - Large Image
 
WF6REGSWW590CRIM - Small Image
Attachments
 
 
WF6REGSWW590CRIM - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120
Wattage
13
Material
Aluminum
Lamp Type
LED - Dynamic
Shape
Round
Lamp Included
Yes
Material, Color, and Finish
color temperature
2700 ,3000 ,3500 ,4000 ,5000 ,Variable
color rendering index (cri)
90
Style
CONTEMPORARY
Finish
Matte
Lens Material
Polycarbonate
Color
White
Lens Color
WHITE
Dimensions and Weight
Height
1.4
Length
7
Width
7
Descriptions
Description
6" 13W LED REGRESSED WAFER 27K/3K/35K/4K/5K WHT
extra long description
LITH WF6 REG SWW5 90CRI MW M6 6IN w
Features
Contractor Select
Long Description
The Wafer™ LED Downlights with Switchable White technology provides high-quality light output and efficiency and features a switch for easy color temperature adjustment, while eliminating the need for recessed housings.
Construction
Canless,New Construction,Remodel
Product Type
Downlight
Additional Information
Maximum Operating Temperature
25
Warranty
3
average life
50,000
lumens
950 lm
dimensions
6.7 x 6.7 x 1.1
Power Source
Hardwired
dimmable
Yes
Hardware
Yes
Manufacturer Information
Manufacturers Part Number
WF6 REG SWW5 90CRI MW M6
Brand
JUNO
GTIN
00194994158660
UPC
194994158660
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Downlight
Trade Size
aperture size
6 in
Packaging
Weight
1.5
Weight per each
1.8
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CSAusCA Title 24,ENERGY STAR,FCC 47CFR Part 15 Consumer,JA8
Application
Decorative,Hospitality,Residential,Retail
environmental conditions
Indoor,Outdoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat