10041WH - 8W Dir Wire Fluor Uc

Kichler

  • $62.07 (Each)
  • $62.07 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10041WH
Manufacturer
Kichler
Manufacturer's Part Number
10041WH
Description
8W Dir Wire Fluor Uc
This 1 Light, 12 Inch Linear Direct Wire Fluorescent Accessory Is Accented With A Clean, White Finish.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
N/A
UPC/GTIN
783927309349 / 00783927309349
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.07 (Each)
Resources
Images
 
 
10041WH - Small Image
 
10041WH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
WHITE GLOSS
Style
Traditional
Descriptions
Product Type
One Light Under Cabinet
Description
8W DIR WIRE FLUOR UC
Long Description
This 1 light, 12 inch linear direct wire fluorescent accessory is accented with a clean, White finish.
Additional Information
Voltage
120.00 LBS
Safety Rating
EXIT SIGN HOUSING, WHITE HOUSING TYPE; EEX SERIES SELF POWERED EDGE LIT RED EXIT LIGHTING USED ON; SURE-LITES[R] BRAND
Category
Specialty Items
bulb type
T5
Manufacturer Information
Brand
KICHLER
Manufacturers Part Number
10041WH
GTIN
00783927309349
UPC
783927309349
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Undercabinet
Packaging
Weight per each
0.2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat