10190BK48 - 48W Plug-In Power Supply

Kichler

  • $62.95 (Each)
  • $62.95 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10190BK48
Manufacturer
Kichler
Manufacturer's Part Number
10190BK48
Description
48W Plug-In Power Supply
A Lighting Support Basic, This 48 Watt Plug In Power Supply Features A Versatile Black Finish.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
783927387224 / 00783927387224
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.95 (Each)
Resources
Images
 
 
10190BK48 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
BLACK GLOSS
Style
Traditional
Descriptions
Product Type
Plug In Power Supply
Description
48W PLUG-IN POWER SUPPLY
Long Description
A lighting support basic, this 48 watt plug in power supply features a versatile Black finish.
Additional Information
Voltage
120.00 LBS
Safety Rating
EXIT SIGN HOUSING, WHITE HOUSING TYPE; EEX SERIES SELF POWERED EDGE LIT RED EXIT LIGHTING USED ON; SURE-LITES[R] BRAND
Category
Specialty Items
Manufacturer Information
Brand
Kichler Lighting
Manufacturers Part Number
10190BK48
GTIN
00783927387224
UPC
783927387224
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
Fixture Accents/Parts
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.64
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat