10572WH - 14IN Interconnect

Kichler

  • $27.87 (Each)
  • $27.87 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10572WH
Manufacturer
Kichler
Manufacturer's Part Number
10572WH
Description
14IN Interconnect
14" Interconnect Cable.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
783927041119 / 00783927041119
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.87 (Each)
Resources
Images
 
 
10572WH - Small Image
 
10572WH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
WHITE GLOSS
Descriptions
Product Type
Interconnect Cable 14in
Description
14IN INTERCONNECT
Long Description
14" Interconnect cable.
Additional Information
Category
Specialty Items
Voltage
12.00 IN
Safety Rating
CSA UL
Manufacturer Information
Brand
Kichler Lighting
Manufacturers Part Number
10572WH
GTIN
00783927041119
UPC
783927041119
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Fixture Accents/Parts
Packaging
Weight per each
0.15
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat