12606WH - Led Step Light 3K White

Kichler

  • $72.99 (Each)
  • $72.99 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12606WH
Manufacturer
Kichler
Manufacturer's Part Number
12606WH
Description
Led Step Light 3K White
A Lighting Support Basic, This Versatile Led Step Light Vertical Louver Features A White Finish.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
783927352628 / 00783927352628
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.99 (Each)
Resources
Images
 
 
12606WH - Small Image
 
12606WH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
WHITE GLOSS
Descriptions
Product Type
Led Step Light Vertical Louver
Description
LED STEP LIGHT 3K WHITE
Long Description
A lighting support basic, this versatile LED step light vertical louver features a White finish.
Additional Information
Voltage
120.00 LBS
Safety Rating
Damp
Category
Utility
Manufacturer Information
Brand
Kichler Lighting
Manufacturers Part Number
12606WH
GTIN
00783927352628
UPC
783927352628
Taxonomies, Classifications, and Categories
Type
Indoor Step Lights
Category Description
Fuses & Fuse Accessories
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.53
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat