15757BKT - 12.4W 36DEG 12V Led Landscape Light

Kichler

  • $246.00 (Each)
  • $246.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
15757BKT
Manufacturer
Kichler
Manufacturer's Part Number
15757BKT
Description
12.4W 36DEG 12V Led Landscape Light
Led Well Light - Medium Spread - Led Technology In A Versatile Design With Reversible Support Sleeve to Accommodate Uplighting When Flush Mounted or Angled Lighting Effects When Semi-Recessed. Sleeve Provides In-Ground Support.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
N/A
UPC/GTIN
783927286411 / 00783927286411
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$246.00 (Each)
Resources
Images
 
 
15757BKT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
BLACK GLOSS
Descriptions
Product Type
Led In-Ground
Description
12.4W 36DEG 12V LED LANDSCAPE LIGHT
Long Description
LED WELL LIGHT - MEDIUM SPREAD - LED technology in a versatile design with reversible support sleeve to accommodate uplighting when flush mounted or angled lighting effects when semi-recessed. Sleeve provides in-ground support.
Additional Information
Voltage
12.00 IN
Category
Landscape Ltg.
Safety Rating
CSA UL
Manufacturer Information
Brand
Kichler Lighting
Manufacturers Part Number
15757BKT
GTIN
00783927286411
UPC
783927286411
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Well Lights
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat