1TBTW1CLR - Tape to Wire Connector 5PK

Kichler

  • $6.21 (Each)
  • $6.21 (Each)

  • $31.05 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1TBTW1CLR
Manufacturer
Kichler
Manufacturer's Part Number
1TBTW1CLR
Description
Tape to Wire Connector 5PK
A Small Yet Robust Connector That Complements Our 4T and 6T Series Tape Lights Perfectly. Creating Hassle Free and Solid Connection Points, The Tape to Wire Terminal Block Connector Allows You to Utilize Your Own Wire and Is A Great Fit For Even The Most Demanding Installations.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
N/A
UPC/GTIN
783927808446 / 00783927808446
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.21 (Each)
Standard Packaging
$31.05 (Per 5)
Resources
Images
 
 
1TBTW1CLR - Small Image
 
1TBTW1CLR - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Light
Style
Transitional
Descriptions
Description
TAPE TO WIRE CONNECTOR 5PK
Long Description
A small yet robust connector that complements our 4T and 6T Series tape lights perfectly. Creating hassle free and solid connection points, the Tape to Wire Terminal Block Connector allows you to utilize your own wire and is a great fit for even the most demanding installations.
Product Type
Terminal Block Tape-to-Wire
Additional Information
Safety Rating
Dry
Category
Specialty Items
Manufacturer Information
Brand
KICHLER
Manufacturers Part Number
1TBTW1CLR
GTIN
00783927808446
UPC
783927808446
Taxonomies, Classifications, and Categories
Type
LED Tapes
Packaging
Weight per each
0.02
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat