43846WHLED30B - 7.5" 15W Led Downlight 30K White

Kichler

  • $29.86 (Each)
  • $0.00 (Per 0)

  • $29.86 (Each)

  • $716.64 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
43846WHLED30B
Manufacturer
Kichler
Manufacturer's Part Number
43846WHLED30B
Description
7.5" 15W Led Downlight 30K White
Enjoy The Efficiency Of Led Lighting Throughout Your Home With 24 Pack Of Easy-to-Install, 3000K Led Ceiling Downlight - An Excellent Alternative to Recessed Lighting.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
783927539463 / 00783927539463
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.86 (Each)
Carton
None Available
Standard Packaging
$716.64 (Per 24)
Resources
Images
 
 
43846WHLED30B - Small Image
 
43846WHLED30B - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
WHITE GLOSS
Descriptions
Product Type
LED Downlight
Description
7.5" 15W LED DOWNLIGHT 30K WHITE
Long Description
Enjoy the efficiency of LED lighting throughout your home with 24 pack of easy-to-install, 3000K LED ceiling downlight - an excellent alternative to recessed lighting.
Additional Information
Category
Flush Mounts
Safety Rating
Wet
Voltage
120.00 LBS
Manufacturer Information
Brand
KICHLER
Manufacturers Part Number
43846WHLED30B
GTIN
00783927539463
UPC
783927539463
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Bowl Style
Packaging
Weight per each
0.5
Carton
0
Package
24
Uses, Certifications, and Standards
Energy Star
Yes Yes/No
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat