438950Z - 6-60MC Ob Aberdeen Chandelier

Kichler

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
438950Z
Manufacturer
Kichler
Manufacturer's Part Number
43895OZ
Description
6-60MC Ob Aberdeen Chandelier
The Aberdeen 26" 6 Light Chandelier Features A Modern Look With Its Olde Bronze and Distressed Antique Gray With Rust Accents and Piastra Glass. Aberdeen Is Perfect In Rustic Lodge Environments.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
783927529341 / 00783927529341
Weight per unit
27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
438950Z - Small Image
 
438950Z - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Contemporary Modern
Finish
Bronze/Dark
Descriptions
Description
6-60MC OB ABERDEEN CHANDELIER
Product Type
Six Light Chandelier
Long Description
The Aberdeen 26" 6 light chandelier features a modern look with its Olde Bronze and Distressed Antique Gray with Rust accents and Piastra Glass. Aberdeen is perfect in rustic lodge environments.
Additional Information
Voltage
120.00 LBS
Safety Rating
EXIT SIGN HOUSING, WHITE HOUSING TYPE; EEX SERIES SELF POWERED EDGE LIT RED EXIT LIGHTING USED ON; SURE-LITES[R] BRAND
bulb type
INSIDE CORNER FITTING, ABS PLASTIC MATERIAL; 1.75 INCH L X 1.14 INCH W X 0.58 INCH H SIZE; WHITE FINISH; PAN-WAY LD5 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 20 STANDARD PACKAGE; PAN-WAY[R] BRAND; ROHS COMPLIANT; TYPE ICF MODEL
Category
Mid. Chandeliers
Manufacturer Information
Manufacturers Part Number
43895OZ
Brand
KICHLER
GTIN
00783927529341
UPC
783927529341
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Glass Down
Packaging
Weight per each
27
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat