4U30K12WHT - 12IN WHT Led Direct Wire

Kichler

  • $155.94 (Each)
  • $155.94 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4U30K12WHT
Manufacturer
Kichler
Manufacturer's Part Number
4U30K12WHT
Description
12IN WHT Led Direct Wire
12" Led Under Cabinet 3000K In WHT
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
783927493352 / 00783927493352
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$155.94 (Each)
Resources
Images
 
 
4U30K12WHT - Small Image
 
4U30K12WHT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
WHITE GLOSS
Descriptions
Product Type
LED Under Cabinet
Description
12IN WHT LED DIRECT WIRE
Long Description
12" LED Under Cabinet 3000K in WHT
Additional Information
Voltage
120.00
Safety Rating
EXIT SIGN HOUSING, WHITE HOUSING TYPE; EEX SERIES SELF POWERED EDGE LIT RED EXIT LIGHTING USED ON; SURE-LITES[R] BRAND
Category
Specialty Items
Manufacturer Information
Brand
Kichler Lighting
Manufacturers Part Number
4U30K12WHT
GTIN
00783927493352
UPC
783927493352
Taxonomies, Classifications, and Categories
Type
Undercabinet
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
1.2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat