4U30K30WHT - 30IN WHT Led Direct Wire

Kichler

  • $226.02 (Each)
  • $226.02 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
4U30K30WHT
Manufacturer
Kichler
Manufacturer's Part Number
4U30K30WHT
Description
30IN WHT Led Direct Wire
30" Led Cabinet Light 3000K In WHT
Slang Terms

Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
783927493390 / 00783927493390
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$226.02 (Each)
Resources
Images
 
 
4U30K30WHT - Small Image
 
4U30K30WHT - Large Image
Material, Color, and Finish
Style
Transitional
Finish
WHITE GLOSS
Descriptions
Product Type
LED Under Cabinet
Description
30IN WHT LED DIRECT WIRE
Long Description
30" LED Cabinet Light 3000K in WHT
Additional Information
Voltage
120.00
Safety Rating
EXIT SIGN HOUSING, WHITE HOUSING TYPE; EEX SERIES SELF POWERED EDGE LIT RED EXIT LIGHTING USED ON; SURE-LITES[R] BRAND
Category
Specialty Items
Manufacturer Information
Brand
Kichler Lighting
Manufacturers Part Number
4U30K30WHT
GTIN
00783927493390
UPC
783927493390
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Undercabinet
Packaging
Weight per each
2.4
Carton
1
You must have an account to view stock levels

* All prices subject to change.