6T1100H30WH - 100' Led Tape Light 30K Ho 24V

Kichler

  • $1791.14 (Each)
  • $1,791.14 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6T1100H30WH
Manufacturer
Kichler
Manufacturer's Part Number
6T1100H30WH
Description
100' Led Tape Light 30K Ho 24V
This 24-Volt Led High Output Tape Light (3000K) Is A Lighting Support Basic That Features A Versatile White Finish.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
783927496865 / 00783927496865
Weight per unit
1.088 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,791.14 (Each)
Resources
Images
 
 
6T1100H30WH - Small Image
 
6T1100H30WH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
WHITE GLOSS
Descriptions
Description
100' LED TAPE LIGHT 30K HO 24V
Product Type
Led Tape
Long Description
This 24-Volt LED high output tape light (3000K) is a lighting support basic that features a versatile white finish.
Additional Information
Voltage
24.00 IN
Safety Rating
EXIT SIGN HOUSING, WHITE HOUSING TYPE; EEX SERIES SELF POWERED EDGE LIT RED EXIT LIGHTING USED ON; SURE-LITES[R] BRAND
Category
Specialty Items
Manufacturer Information
Brand
Kichler Lighting
Manufacturers Part Number
6T1100H30WH
GTIN
00783927496865
UPC
783927496865
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
LED Tapes
Packaging
Weight per each
1.088
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat