6T120H30WH - 20' WHT Led Tape Light

Kichler

  • $591.27 (Each)
  • $591.27 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6T120H30WH
Manufacturer
Kichler
Manufacturer's Part Number
6T120H30WH
Description
20' WHT Led Tape Light
This 24-Volt Led High Output Tape Light (3000K) Is A Lighting Support Basic That Features A Versatile White Finish.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
783927496858 / 00783927496858
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$591.27 (Each)
Resources
Images
 
 
6T120H30WH - Small Image
 
6T120H30WH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
white
Descriptions
Long Description
This 24-Volt LED high output tape light (3000K) is a lighting support basic that features a versatile white finish.
Description
20' WHT LED TAPE LIGHT
Product Type
Led Tape Light
Additional Information
Voltage
24.00 FT
Safety Rating
EXIT SIGN HOUSING, WHITE HOUSING TYPE; EEX SERIES SELF POWERED EDGE LIT RED EXIT LIGHTING USED ON; SURE-LITES[R] BRAND
bulb type
LED
Category
Specialty Items
Manufacturer Information
Brand
Kichler Lighting
Manufacturers Part Number
6T120H30WH
GTIN
00783927496858
UPC
783927496858
Taxonomies, Classifications, and Categories
Type
LED Tapes
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.23
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat