6TD24V60BKT - 60W 24V Led Power Supply Dim

Kichler

  • $189.82 (Each)
  • $189.82 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6TD24V60BKT
Manufacturer
Kichler
Manufacturer's Part Number
6TD24V60BKT
Description
60W 24V Led Power Supply Dim
Led Tape, 60 W, 108 V, Textured Black, 2.75 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lighting Accessories
UNSPSC
N/A
UPC/GTIN
783927491464 / 00783927491464
Weight per unit
2.063 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$189.82 (Each)
Resources
Images
 
 
6TD24V60BKT - Small Image
 
6TD24V60BKT - Large Image
 
6TD24V60BKT - Small Image
 
6TD24V60BKT - Large Image
Specifications Sheets
 
 
6TD24V60BKT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
60 W
Voltage Rating
108 V
Material, Color, and Finish
Finish
Textured Black
Style
Transitional
Descriptions
Product Type
Led Tape
Description
60W 24V LED POWER SUPPLY DIM
Long Description
LED Tape, 60 W, 108 V, Textured Black, 2.75 lb
Features
The innovative technology behind this 24V, 60W dimmable tape light power supply regulates power like no other. It controls voltage fluctuations by allowing only the voltage needed to power the tape through – preserving the life of the tape.
Short Description
LED tape 60 W, 108 V, textured black
Additional Information
package quantity
1 ct
Voltage
120.00
Safety Rating
Damp
Category
Specialty Items
Manufacturer Information
Brand
Kichler Lighting
Manufacturers Part Number
6TD24V60BKT
sub brand
KICHLER
GTIN
00783927491464
UPC
783927491464
Taxonomies, Classifications, and Categories
Type
LED Tapes
Availability
Manufacturer Status
Inactive
Packaging
Weight
2.75 lb
Weight per each
2.063
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat