0916E - 9V With Hush

Kidde

  • $14.04 (Each)
  • $14.04 (Each)

  • $168.48 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0916E
Manufacturer
Kidde
Manufacturer's Part Number
0916E
Description
9V With Hush
Smoke Alarm, 85 DB @ 10 FT Sound Level, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5 In Diameter, 1.5 In Overall Height, Bracket Mount, 1 LB
Slang Terms

Suggest a New Term
Categories
Fire Detection & Alarm Equipt - Smoke & Heat Detectors Mark as Incorrect
Suggest a New Category
Classification
Security & Fire Alarm Systems
UNSPSC
46191505 - Fire alarm systems
UPC/GTIN
025417009163 / 00025417009163
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.04 (Each)
Standard Packaging
$168.48 (Per 12)
Resources
Images
 
 
0916E - Large Image
 
0916E - Video
Specifications Sheets
 
 
0916E - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Dimensions and Weight
Diameter
5 in
Descriptions
Product Type
Smoke Alarm
Description
9V WITH HUSH
extra long description
KID 0916E 9V with Hush
Long Description
Smoke Alarm, 85 dB @ 10 ft Sound Level, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5 in Diameter, 1.5 in Overall Height, Bracket Mount, 1 lb
Features
The Kidde i9060 is a battery operated, single stationsmoke alarm. This unit provides a level of protection that you have come to expect in a Kidde product. The Kidde i9060 is designed to alert you and your family to the dangers of smoke and fire. This smoke alarm features an ionization sensor that protects best against fast flaming and other types of fires. The i9060 is powered by a 9V battery and offers a Hush(R) feature that temporarily silences nuisance alarms.
Short Description
Smoke Alarm, 85 dB @ 10 ft, White, 5 in Dia
Special Features
Hush feature: Temporarily silences nuisance alarms; Red LED: Flashes every 30-40 S to indicate that the smoke alarm is receiving power; Test button: Tests unit’s electronic circuitry, horn and battery function; Battery operated (9V battery included): Protects even during power outages; Tamper resist locking pin: Helps deter from theft or tampering; Low battery indicator: Smoke alarm will chirp in the event of a low battery; Twist-off mounting: For fast installation and easy, safe battery replacement; 10-YR
Additional Information
Sound Level
85 dB @ 10 ft
alarm type
Smoke Alarm
Minimum Operating Temperature
+40 °F;+4.4 °C
Maximum Operating Temperature
+100 °F;+37.8 °C
Overall Height
1.5 in
Mounting Type
Bracket Mount
Standards Met
UL Listed;UL mA
package quantity
12 PK
Made in USA
yes
media
Yes
dimensions
5 IN Diameter X 1-1/2 IN Depth
Operating Voltage
9 V
included
Carbon Zinc Battery
display
Flashing LED
Manufacturer Information
Manufacturers Part Number
0916E
Brand
Kidde
sub brand
Kidde
GTIN
00025417009163
UPC
025417009163
Taxonomies, Classifications, and Categories
Category Description
SECURITY & FIRE ALARM SYSTEMS
Type
Battery Operated Smoke Alarm With Hush
Packaging
Weight
1 lb
Weight per each
1
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Home;Kitchen Area or Other Areas
Operating Temperature
40 - 100 DEG F
standard
UL Listed
environmental conditions
Up To 85 PCT Relative Humidity (RH)
Mounting
wall or ceiling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat