21006377N - Smoke and Carbon Monoxide Alarm

Kidde

  • $65.12 (Each)
  • $65.12 (Each)

  • $390.72 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
21006377N
Manufacturer
Kidde
Manufacturer's Part Number
21006377-N
Description
Smoke and Carbon Monoxide Alarm
Smoke Alarm, 85 DB @ 10 FT Sound Level, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 In Diameter, 1.8 In Overall Height, Bracket Mount, 1 LB
Slang Terms

Suggest a New Term
Categories
Fire Detection & Alarm Equipt - Smoke & Heat Detectors Mark as Incorrect
Suggest a New Category
Classification
Smoke Detectors
UNSPSC
46191505 - Fire alarm systems
UPC/GTIN
047871163779 / 00047871163779
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.12 (Each)
Standard Packaging
$390.72 (Per 6)
Resources
Images
 
 
21006377N - Large Image
Specifications Sheets
 
 
21006377N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Dimensions and Weight
Diameter
5.6 in
Descriptions
Product Type
Smoke Alarm
Description
SMOKE AND CARBON MONOXIDE ALARM
Long Description
Smoke Alarm, 85 dB @ 10 ft Sound Level, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 in Diameter, 1.8 in Overall Height, Bracket Mount, 1 lb
Features
The Kidde KN-COSM-IBA uses breakthrough technology to offer a fast response to real fires, including smoldering and fast-flaming, as well as protect you from carbon monoxide and dramatically reduce the chance of nuisance alarms. The Intelligent sensor technology combines the detection capabilities of an ionization smoke sensor – which is more likely to detect smaller, less visible fire particles, like those produced by flaming fires – with that of an electrochemical sensor, which is used to detect CO. Sinc
Short Description
Smoke Alarm, 85 dB @ 10 ft, White, 5.6 in Dia
Additional Information
for use with
To Detect Carbon Monoxide is Present in All Fires
Sound Level
85 dB @ 10 ft
Maximum Operating Temperature
+100 °F;+37.8 °C
Overall Height
1.8 in
alarm type
Smoke and Carbon Monoxide Alarm
Minimum Operating Temperature
+40 °F;+4.4 °C
Mounting Type
Bracket Mount
Standards Met
UL Listed;UL mA
package quantity
6 PK
Made in USA
yes
Manufacturer Information
Brand
Kidde
Manufacturers Part Number
21006377-N
GTIN
00047871163779
UPC
047871163779
Taxonomies, Classifications, and Categories
Category Description
SMOKE DETECTORS
Packaging
Weight
1 lb
Weight per each
1
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Home
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat