21006407 - Ac/DC Wire-In-Digital Carbon Monoxide Alarm

Kidde

  • $104.12 (Each)
  • $104.12 (Each)

  • $624.72 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
21006407
Manufacturer
Kidde
Manufacturer's Part Number
21006407
Description
Ac/DC Wire-In-Digital Carbon Monoxide Alarm
Kidde 21006407 Plug-In Carbon Monoxide Alarm With Battery Backup, 85 DB At 10 FT Loud, 60 HZ Operating Frequency, 120 Vac Operating, 40 - 100 Deg F Operating, Environmental Conditions: 5 - 95 PCT Relative Humidity (RH), Electrochemical Sensor, Dimensions: 5-3/4 In Diameter X 1.8 In Depth, Digital Led Display, Mounting: Wall or Ceiling, Included: 9 V Battery, Ul 2034, Article 760 Of The National Electric Code and Nfpa 72
Slang Terms

Suggest a New Term
Categories
Fire Detection & Alarm Equipt - Smoke & Heat Detectors Mark as Incorrect
Suggest a New Category
Classification
Smoke Detectors
UNSPSC
46191505 - Fire alarm systems
UPC/GTIN
047871001217 / 00047871001217
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.12 (Each)
Standard Packaging
$624.72 (Per 6)
Resources
Images
 
 
21006407 - Small Image
 
21006407 - Large Image
 
21006407 - Video
Attachments
 
 
21006407 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
AC/DC WIRE-IN-DIGITAL CARBON MONOXIDE ALARM
Product Type
Ac/DC Wire-In - Digital Display - Interc
extra long description
KID 21006407 AC/DC wire-in - Digita
Long Description
Kidde 21006407 Plug-In Carbon Monoxide Alarm With Battery Backup, 85 DB At 10 FT Loud, 60 HZ Operating Frequency, 120 VAC Operating, 40 - 100 DEG F Operating, Environmental Conditions: 5 - 95 PCT Relative Humidity (RH), Electrochemical Sensor, Dimensions: 5-3/4 IN Diameter X 1.8 IN Depth, Digital LED Display, Mounting: Wall Or Ceiling, Included: 9 V Battery, UL 2034, Article 760 Of The National Electric Code And NFPA 72
Special Features
Battery pull tab: Eliminates battery installation time and keeps battery fresh; Adjustable mounting bracket: Allows for fast installation and perfect alignment; Quick connect: Installs quickly with snap-on electrical harness; Sealed cover: Reduces nuisance alarms, sealed to protect sensor from contaminants prior to installation; Tamper resist locking feature: To deter battery and alarm theft; Battery backup: For continuous protection in case of power failure; 6 strobe lights/relay module; 5-YR limited warr
Additional Information
media
Yes
dimensions
5-3/4 IN Diameter X 1.8 IN Depth
Operating Frequency
60 W
included
9 V Battery
Operating Voltage
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
display
Digital LED
Manufacturer Information
Manufacturers Part Number
21006407
Brand
Kidde
sub brand
Kidde
GTIN
00047871001217
UPC
047871001217
Taxonomies, Classifications, and Categories
Category Description
SMOKE DETECTORS
Type
Plug-In Carbon Monoxide Alarm With Battery Backup
Packaging
Weight per each
1
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
40 - 100 DEG F
environmental conditions
5 to 95 PCT
standard
UL 2034, Article 760 Of The National Electric Code And NFPA 72
Mounting
wall or ceiling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat