HD135F - 135DEG Heat Detector 120V Ac W/9V Backup

Firex

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HD135F
Manufacturer
Firex
Manufacturer's Part Number
HD135F
Description
135DEG Heat Detector 120V Ac W/9V Backup
Kidde HD135F Firex Wire-In Heat Detector With Battery Back Up, Sensitivity: 135 Deg, Heat Sensor, 120 Vac Operating, Audio Alarm, Dimensions: 5 In Diameter X 2 In Depth, -20 to 100 Deg F Temperature Range, Environmental Conditions: 5 - 95 PCT Relative Humidity (RH), Mounting: Wall or Ceiling, 85 DB At 10 FT Audio Alarm, Includes: 9 V Battery, 60 HZ Frequency, Ul 217, Nfpa 72, (Chapter 10 and 11 2002 Edition) The State Of California Fire Marshall, Nfpa 101 (One and Two Family Dwellings), Federal Housing Aut
Slang Terms

Suggest a New Term
Categories
Fire Detection & Alarm Equipt - Smoke & Heat Detectors Mark as Incorrect
Suggest a New Category
Classification
Smoke Detectors
UNSPSC
46191502 - Heat detectors
UPC/GTIN
025417841350 / 00025417841350
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HD135F - Small Image
 
HD135F - Large Image
Attachments
 
 
HD135F - Specification Sheet
Other Links
 
 
HD135F - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
WHITE GLOSS
Descriptions
Product Type
135 Heat Detector - 120V Ac W/9V Backup
Description
135DEG HEAT DETECTOR 120V AC W/9V BACKUP
extra long description
KID HD135F 135 Heat Detector - 120V
Long Description
Kidde HD135F Firex Wire-In Heat Detector With Battery Back Up, Sensitivity: 135 DEG, Heat Sensor, 120 VAC Operating, Audio Alarm, Dimensions: 5 IN Diameter X 2 IN Depth, -20 To 100 DEG F Temperature Range, Environmental Conditions: 5 - 95 PCT Relative Humidity (RH), Mounting: Wall Or Ceiling, 85 DB At 10 FT Audio Alarm, Includes: 9 V Battery, 60 HZ Frequency, UL 217, NFPA 72, (Chapter 10 And 11 2002 Edition) The State Of California Fire Marshall, NFPA 101 (One And Two Family Dwellings), Federal Housing Aut
Special Features
Interconnectable: Interconnects with up to 24 Kidde devices of which 18 can be initiating; Test button: Tests unit’s electronic circuitry, horn and battery function; 9V battery back up: Provides continuous protection even during power outages; Red LED: Flashes every 30-40 S to indicate proper operation; Low battery indicator: Alerts user in the event of a low or missing battery; Quick connect power harness: Makes installation fast and easy; 60 HZ frequency; 5-YR limited warranty
Additional Information
Temperature Range
-20 To 100
dimensions
5 IN Diameter X 2 IN Depth
alarm type
Audio
Operating Voltage
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Manufacturer Information
Manufacturers Part Number
HD135F
Brand
FIREX
sub brand
Firex
GTIN
00025417841350
UPC
025417841350
Taxonomies, Classifications, and Categories
Category Description
SMOKE DETECTORS
Type
Wire-In Heat Detector With Battery Back Up
Packaging
Weight per each
0.75
Carton
1
Package
6
Uses, Certifications, and Standards
environmental conditions
5 to 95 PCT
standard
UL 217, NFPA 72, (Chapter 10 And 11 2002 Edition) The State Of California Fire Marshall, NFPA 101 (One And Two Family Dwellings), Federal Housing Authority (FHA), Housing And Urban Development (HUD)
Mounting
wall or ceiling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat