I12040 - *Delisted* 120V Ac W/9V Backup Front Pull Tab Hush

Kidde

  • $14.05 (Each)
  • $14.05 (Each)

  • $84.30 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
I12040
Manufacturer
Kidde
Manufacturer's Part Number
21006378
Description
*Delisted* 120V Ac W/9V Backup Front Pull Tab Hush
Kidde 21006378 Firex Wire-In Smoke Alarm With Battery Backup, 85 DB At 10 FT Loud, 60 HZ Operating Frequency, 120 Vac Operating, 80 Milamp Operating, 40 - 100 Deg F Operating, Environmental Conditions: 5 - 95 PCT Relative Humidity (RH), Ionization Sensor, Dimensions: 5.6 In Diameter X 1.55 In Depth, Flashing Led Display, Mounting: Single Gang Electrical Box, Up to 4 In Octagon Box, Included: 9 V Battery, Sensitivity: 0.5 - 0.98 PCT/FT, Ul 217, Nfpa 72, (Chapter 11) The State Of California Fire Marshall, NF
Slang Terms

Suggest a New Term
Categories
Fire Detection & Alarm Equipt - Smoke & Heat Detectors Mark as Incorrect
Suggest a New Category
Classification
Security & Fire Alarm Systems
UNSPSC
46191505 - Fire alarm systems
UPC/GTIN
047871403813 / 00047871403813
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$14.05 (Each)
Standard Packaging
$84.30 (Per 6)
Resources
Images
 
 
I12040 - Small Image
 
I12040 - Large Image
 
I12040 - Video
Attachments
 
 
I12040 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
120V Ac/DC Rear Load, Front Pull Tab, Hu
extra long description
KID 21006378 120V AC/DC Rear load,
Description
*DELISTED* 120V AC W/9V BACKUP FRONT PULL TAB HUSH
Long Description
Kidde 21006378 Firex Wire-In Smoke Alarm With Battery Backup, 85 DB At 10 FT Loud, 60 HZ Operating Frequency, 120 VAC Operating, 80 MILAMP Operating, 40 - 100 DEG F Operating, Environmental Conditions: 5 - 95 PCT Relative Humidity (RH), Ionization Sensor, Dimensions: 5.6 IN Diameter X 1.55 IN Depth, Flashing LED Display, Mounting: Single Gang Electrical Box, Up To 4 IN Octagon Box, Included: 9 V Battery, Sensitivity: 0.5 - 0.98 PCT/FT, UL 217, NFPA 72, (Chapter 11) The State of California Fire Marshall, NF
Special Features
This alarm uses ionization sensing technology; Ionization sensing alarms may detect invisible fire particles (associated with flaming fires) sooner than photoelectric alarms; Photoelectric sensing alarms may detect visible particles (associated with smoldering fires) sooner than ionization alarms; Front battery pull tab allows battery activation without removing alarm from mounting bracket; Large mounting base makes mounting easier, protects surface paint from dirt and covers imperfections; Pre-stripped wi
Additional Information
media
Yes
Operating Frequency
60 W
Operating Current
80 W
dimensions
5.6 IN Diameter X 1.55 IN Depth
Operating Voltage
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
display
Flashing LED
included
9 V Battery
Manufacturer Information
Brand
Kidde
Manufacturers Part Number
21006378
sub brand
Firex
GTIN
00047871403813
UPC
047871403813
Taxonomies, Classifications, and Categories
Category Description
SECURITY & FIRE ALARM SYSTEMS
Type
Wire-In Smoke Alarm With Battery Backup
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
40 - 100 DEG F
environmental conditions
5 to 95 PCT
Mounting
Single Gang Electrical Box, Up To 4 IN Octagon Box
standard
UL 217, NFPA 72, (Chapter 11) The State of California Fire Marshall, NFPA 101 (One And Two Family Dwellings), Federal Housing Authority (FHA), Housing And Urban Development (HUD)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat