RFSMDC - Battery Wireless Smoke Al

Kidde

  • $65.63 (Each)
  • $65.63 (Each)

  • $196.89 (Per 3)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
RFSMDC
Manufacturer
Kidde
Manufacturer's Part Number
0919-9999
Description
Battery Wireless Smoke Al
Kidde 0919-9999 Battery Operated Wireless Interconnectable Smoke Alarm, 85 DB At 10 FT Loud, 9 VDC Operating, 40 - 100 Deg F Operating, Environmental Conditions: Up to 85 PCT Relative Humidity (RH), Ionization Sensor, Dimensions: 5-3/4 In Diameter X 1-1/4 In Depth, Led Display, Mounting: Wall or Ceiling, Sensitivity: 0.69 Plus/Minus 0.19 PCT/FT, Power Source: 3 AA Alkaline Battery, Ul 217, Nfpa 72, (Chapter 11 2002 Edition) The State Of California Fire Marshall, Nfpa 101 (One and Two Family Dwellings) Fede
Slang Terms

Categories
Fire Detection & Alarm Equipt - Smoke & Heat Detectors
Classification
Fluorescent Fixtures & Accessories
UNSPSC
46191505 - Fire alarm systems
UPC/GTIN
047871055579 / 00047871055579
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.63 (Each)
Standard Packaging
$196.89 (Per 3)
Resources
Images
 
 
RFSMDC - Small Image
 
RFSMDC - Large Image
 
RFSMDC - Video
Attachments
 
 
RFSMDC - Specification Sheet
Other Links
 
 
RFSMDC - Other
Descriptions
Product Type
9V DC RF Interconnect 3PC PDQ
Description
BATTERY WIRELESS SMOKE AL
extra long description
KID 0919-9999 9V DC RF Interconnect
Long Description
Kidde 0919-9999 Battery Operated Wireless Interconnectable Smoke Alarm, 85 DB At 10 FT Loud, 9 VDC Operating, 40 - 100 DEG F Operating, Environmental Conditions: Up To 85 PCT Relative Humidity (RH), Ionization Sensor, Dimensions: 5-3/4 IN Diameter X 1-1/4 IN Depth, LED Display, Mounting: Wall Or Ceiling, Sensitivity: 0.69 Plus/Minus 0.19 PCT/FT, Power Source: 3 AA Alkaline Battery, UL 217, NFPA 72, (Chapter 11 2002 Edition) The State Of California Fire Marshall, NFPA 101 (One And Two Family Dwellings) Fede
Special Features
Ionization-sensing alarm detects invisible fire particles; Uses radio frequency to coordinate with other Kidde wireless alarms so that when 1 unit sounds, all units sound; Smart touch button quickly and temporarily silences nuisance alarms activated by any alarm in the system; Smart touch button hushes a low-battery chirp for up to 12 HR; Smart touch button tests operation of the unit and interconnected system; Powered by a 3 AA alkaline battery's for continuous protection, even during power outages; Wirel
Additional Information
media
Yes
included
3 X AA Battery
dimensions
5-3/4 IN Diameter X 1-1/4 IN Depth
Operating Voltage
9 V
display
LED
Manufacturer Information
Brand
Kidde
Manufacturers Part Number
0919-9999
sub brand
Kidde
GTIN
00047871055579
UPC
047871055579
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Battery Operated Wireless Interconnectable Smoke Alarm
Packaging
Weight per each
0.5
Carton
1
Package
3
Uses, Certifications, and Standards
Operating Temperature
40 - 100 DEG F
standard
UL 217, NFPA 72, (Chapter 11 2002 Edition) The State Of California Fire Marshall, NFPA 101 (One And Two Family Dwellings) Federal Housing Authority (FHA), Housing And Urban Development (HUD)
environmental conditions
Up To 85 PCT Relative Humidity (RH)
Mounting
wall or ceiling
You must have an account to view stock levels
There were no add-on items found for RFSMDC.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds