0LB5M - KLRK Olb-5M Duraloy 1 1/2 In L

Killark

  • $36.46 (Each)
  • $36.46 (Each)

  • $72.92 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0LB5M
Manufacturer
Killark
Manufacturer's Part Number
OLB-5M
Description
KLRK Olb-5M Duraloy 1 1/2 In L
1-1/2" LB Hub, Iron O Series Conduit Body
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936480466 / 0783936480466 / 00783936480466
Weight per unit
3.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.46 (Each)
Standard Packaging
$72.92 (Per 2)
Resources
Images
 
 
0LB5M - Small Image
 
0LB5M - Large Image
Attachments
 
 
0LB5M - Specification Sheet
Other Links
 
 
0LB5M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Finish
Powder Epoxy Paint
Dimensions and Weight
Hub Size
1-1/2"
Length
10
Width
3
Height
4
Descriptions
Description
KLRK OLB-5M DURALOY 1 1/2 IN L
Product Type
Duraloy 1 1/2" LB Cond Bdy
extra long description
KLRK OLB-5M DURALOY 1 1/2" LB COND
Long Description
1-1/2" LB Hub, Iron O Series Conduit Body
Special Features
Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Malleable iron suitable for use in concrete. Interchangeable with competitive products. Volume is 36 cu. in.
Additional Information
pallet quantity
576
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
OLB-5M
series
O Series
GTIN
00783936480466
UPC
783936480466
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit Body
Packaging
Weight per each
3.17
Carton
1
Package
2
Uses, Certifications, and Standards
Application
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat