0T5 - 11/2 Al T Conduit Body

Killark

  • $41.55 (Each)
  • $41.55 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0T5
Manufacturer
Killark
Manufacturer's Part Number
OT-5
Description
11/2 Al T Conduit Body
1-1/2" T Hub, Aluminum O Series Conduit Body
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936530055 / 0783936530055 / 00783936530055
Weight per unit
1.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.55 (Each)
Resources
Images
 
 
0T5 - Small Image
 
0T5 - Large Image
Attachments
 
 
0T5 - Specification Sheet
Other Links
 
 
0T5 - Other
 
0T5 - Other
 
0T5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Finish
Powder Epoxy Paint
Dimensions and Weight
Hub Size
1-1/2"
Length
10.375
Width
5
Height
5.375
Descriptions
Description
11/2 AL T CONDUIT BODY
Product Type
1-1/2" "T" Type Al Conduit B
Long Description
1-1/2" T Hub, Aluminum O Series Conduit Body
Special Features
Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Interchangeable with competitive products. Volume is 33 cu. in.
extra long description
KLRK OT-5 1-1/2" "T" TYPE AL COND
Manufacturer Information
Manufacturers Part Number
OT-5
Brand
KILLARK
series
O Series
GTIN
00783936530055
UPC
783936530055
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit Body
Packaging
Weight per each
1.65
Carton
1
Uses, Certifications, and Standards
Application
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat