0T6 - 2IN Al T Conduit Body

Killark

  • $64.74 (Each)
  • $64.74 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
0T6
Manufacturer
Killark
Manufacturer's Part Number
OT-6
Description
2IN Al T Conduit Body
2" T Hub, Aluminum O Series Conduit Body
Slang Terms

Categories
Unilets) - Alum
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936530062 / 0783936530062 / 00783936530062
Weight per unit
2.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.74 (Each)
Resources
Images
 
 
0T6 - Small Image
 
0T6 - Large Image
Attachments
 
 
0T6 - Specification Sheet
Other Links
 
 
0T6 - Other
 
0T6 - Other
 
0T6 - Other
Material, Color, and Finish
Color
Gray
Finish
Powder Epoxy Paint
Dimensions and Weight
Length
10.5
Hub Size
2"
Width
5
Height
5.125
Descriptions
Description
2IN AL T CONDUIT BODY
Product Type
2" "T" Type Al Conduit Body
extra long description
KLRK OT-6 2" "T" TYPE AL CONDUIT
Long Description
2" T Hub, Aluminum O Series Conduit Body
Special Features
Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Interchangeable with competitive products. Volume is 70 cu. in.
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
OT-6
series
O Series
GTIN
00783936530062
UPC
783936530062
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit Body
Packaging
Weight per each
2.19
Carton
1
Uses, Certifications, and Standards
Application
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
standard
UL, CSA
You must have an account to view stock levels

* All prices subject to change.

false