170GSA - Al CVR, DURALOY7 1/2-Int Ne GSKT

Killark

  • $19.10 (Each)
  • $19.10 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
170GSA
Manufacturer
Killark
Manufacturer's Part Number
170GSA
Description
Al CVR, DURALOY7 1/2-Int Ne GSKT
1/2" Stamp Aluminum Form 7 Conduit Cover W/ Gasket,
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
783936093796 / 00783936093796
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.10 (Each)
Resources
Images
 
 
170GSA - Small Image
 
170GSA - Large Image
Attachments
 
 
170GSA - Specification Sheet
Other Links
 
 
170GSA - Other
 
170GSA - Other
 
170GSA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Finish
Untreated
Dimensions and Weight
Height
0.312
Width
0.625
Hub Size
1/2"
Length
2.312
Descriptions
extra long description
KLRK 170GSA AL CVR, DURALOY7 1/2"-I
Product Type
Al CVR, DURALOY7 1/2"-Int Ne GSKT
Description
AL CVR, DURALOY7 1/2-INT NE GSKT
Long Description
1/2" Stamp Aluminum Form 7 Conduit Cover w/ gasket,
Special Features
Aluminum. 316 stainless steel screws. Natural finish.
Additional Information
Form
Form 7
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
170GSA
series
Duraloy 7
GTIN
00783936093796
UPC
783936093796
Taxonomies, Classifications, and Categories
Type
Conduit Body Cover With Gasket
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Packaging
Weight per each
0.09
Carton
1
Uses, Certifications, and Standards
Application
For use with Duraloy 7 Series fittings.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat