2HKBB2GLD - Instrument Encl

Killark

  • $809.59 (Each)
  • $809.59 (Each)

  • $4,047.95 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2HKBB2GLD
Manufacturer
Killark
Manufacturer's Part Number
2HKB-B-2GLD
Description
Instrument Encl
HK/2HK Series - Aluminum 2HKB Box With Blank Cover On Power Side Andoptional 2 In Dome Lens Cover On Instrument Side
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 9 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Busway and Busway Accessories
UNSPSC
39121314 - Explosion proof enclosure
UPC/EAN/GTIN
783936295503 / 0783936295503 / 00783936295503
Weight per unit
5.6999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$809.59 (Each)
Standard Packaging
$4,047.95 (Per 5)
Resources
Images
 
 
2HKBB2GLD - Small Image
 
2HKBB2GLD - Large Image
Attachments
 
 
2HKBB2GLD - Specification Sheet
Other Links
 
 
2HKBB2GLD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper-free aluminum (less than 4/10 of 1%)
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
4-13/16" H x 4-3/4" W x 8-3/32" D
Descriptions
Description
INSTRUMENT ENCL
Product Type
Inst Boxblank CVR, Dome Lens
extra long description
KLRK 2HKB-B-2GLD INST BOXBLANK CVR,
Long Description
HK/2HK SERIES - ALUMINUM 2HKB BOX WITH BLANK COVER ON POWER SIDE ANDOPTIONAL 2 IN DOME LENS COVER ON INSTRUMENT SIDE
Special Features
Enclosures are explosion proof, dust/ignition proof, weather proof, and tamper resistant. HK Series boxes covers are cast from a copper-free aluminum alloy. Neoprene O-rings are provided with HK boxes to assure water resistance in NEMA 4/IP66 conditions.
Additional Information
Cable Entry
3/4" NPT hub
Manufacturer Information
Manufacturers Part Number
2HKB-B-2GLD
Brand
KILLARK
GTIN
00783936295503
UPC
783936295503
Taxonomies, Classifications, and Categories
Category Description
Busway and Busway Accessories
Type
Aluminum instrument/device enclosure with 2" dome lens cover and blank cover
Packaging
Weight per each
5.6999
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Instrumentation housed in HK Series enclosures typically used to measure, detect, monitor, transmit, and control industrial processes and systems. HK Series enclosures are suitable for a broad range of applications, meeting both domestic and international
standard
UL, CSA, FM APPROVED
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat