C37SA - 1 Hub Alum Cond Body

Killark

  • $56.29 (Each)
  • $56.29 (Each)

  • $1,407.25 (Per 25)
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
C37SA
Manufacturer
Killark
Manufacturer's Part Number
C37SA
Description
1 Hub Alum Cond Body
Duraloy 7 Series - Aluminum Conduit Body - C Type - Hub Size 1"-Volume 11.0 Cubic Inches
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936080420 / 0783936080420 / 00783936080420
Weight per unit
16.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.29 (Each)
Standard Packaging
$1,407.25 (Per 25)
Resources
Images
 
 
C37SA - Small Image
 
C37SA - Large Image
Attachments
 
 
C37SA - Specification Sheet
Other Links
 
 
C37SA - Other
 
C37SA - Other
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
Gray
Finish
Powder Epoxy Paint
Dimensions and Weight
Hub Size
1"
Height
2
Width
2
Length
8
Descriptions
Description
1 HUB ALUM COND BODY
extra long description
KLRK C37SA COND BODY,CORROSAFE7 AL
Product Type
Cond Body, CORROSAFE7 Al 1"
Long Description
Duraloy 7 Series - Aluminum Conduit Body - C Type - Hub Size 1"-Volume 11.0 Cubic Inches
Special Features
Intermateability UL Listed and CSA Certified interchangeability with competitive products. Suitable for wet locations when used with gaskets. Innovative spring clip design for installation ease and repeat usage. Smooth integral wire bushings protects cabl
Additional Information
Form
Form 7
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
C37SA
series
Duraloy 7
GTIN
00783936080420
UPC
783936080420
Taxonomies, Classifications, and Categories
Type
Conduit Body
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Packaging
Weight per each
16.5
Carton
1
Package
25
Uses, Certifications, and Standards
Application
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C37SA.
Jump To:

Cross Referenced

These items are similar to C37SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C37-SA Appleton Electric 781381600613
C37SA Eaton Crouse-Hinds 00782274123110
C37SA Killark 00783936080420
C37 SA O-Z Gedney n/a
C37-SA O-Z Gedney 00781381600613
C-100AE Producto Electric Corp. 00785244841014
EC100 Raco 00050169815724
C37SA Thomas & Betts 00786210103334
C100T-A Appleton Electric 00781381164955
C-33 Bridgeport Fittings 00781747034335
C35-MT Eaton Crouse-Hinds 00784564339973
11883 Mulberry 00095327118835
C-100A-TW O-Z Gedney 00783126074437
EC3 Topaz 00751338204300

* All prices subject to change.

Begin Live Chat