CUP2 - 3/4 Recessed Head Plug

Killark

  • $3.22 (Each)
  • $3.22 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CUP2
Manufacturer
Killark
Manufacturer's Part Number
CUP-2
Description
3/4 Recessed Head Plug
3/4" Aluminum, Threaded Insert Plug
Slang Terms

Suggest a New Term
Categories
Unilets) - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Aluminum Sealing Bodies
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936090023 / 0783936090023 / 00783936090023
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.22 (Each)
Resources
Other Links
 
 
CUP2 - Other
 
CUP2 - Other
 
CUP2 - Other
 
CUP2 - Other
Images
 
 
CUP2 - Large Image
 
CUP2 - Small Image
Attachments
 
 
CUP2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Finish
Untreated
Dimensions and Weight
Length
1
Height
2
Width
2
Hub Size
3/4"
Descriptions
Description
3/4 RECESSED HEAD PLUG
Product Type
Plug Al Close Up 3/4"
extra long description
KLRK CUP-2 PLUG AL CLOSE UP 3/4"
Long Description
3/4" Aluminum, Threaded Insert Plug
Special Features
Threaded hubs (NPT).
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
CUP-2
series
CUP
GTIN
00783936090023
UPC
783936090023
Taxonomies, Classifications, and Categories
Type
Recessed Plug
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
Application
To close up a taped hole or hub.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat