CUP3 - 1-In Recessed Head Plug

Killark

  • $3.70 (Each)
  • $3.70 (Each)

  • $185.00 (Per 50)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CUP3
Manufacturer
Killark
Manufacturer's Part Number
CUP-3
Description
1-In Recessed Head Plug
1" Aluminum Close Up Plug
Slang Terms

Suggest a New Term
Categories
Unilets) - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Aluminum Sealing Bodies
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936090030 / 0783936090030 / 00783936090030
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.70 (Each)
Standard Packaging
$185.00 (Per 50)
Resources
Images
 
 
CUP3 - Small Image
 
CUP3 - Large Image
Attachments
 
 
CUP3 - Specification Sheet
Other Links
 
 
CUP3 - Other
 
CUP3 - Other
 
CUP3 - Other
 
CUP3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Finish
Untreated
Dimensions and Weight
Length
1
Hub Size
1"
Height
2
Width
2
Descriptions
Long Description
1" Aluminum Close Up Plug
Special Features
Threaded hubs (NPT).
Description
1-IN RECESSED HEAD PLUG
extra long description
KLRK CUP-3 PLUG AL CLOSE UP 1"
Product Type
Plug Al Close Up 1"
Manufacturer Information
series
CUP
Brand
KILLARK
Manufacturers Part Number
CUP-3
GTIN
00783936090030
UPC
783936090030
Taxonomies, Classifications, and Categories
Type
Recessed Plug
Packaging
Weight per each
3.5
Carton
1
Package
50
Uses, Certifications, and Standards
standard
TAA Compliant (All status valid till December 2024)
Application
To close up a taped hole or hub.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat