CUP4 - 1-1/4 Recessed Head Plug

Killark

  • $4.30 (Each)
  • $4.30 (Each)

  • $86.00 (Per 20)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CUP4
Manufacturer
Killark
Manufacturer's Part Number
CUP-4
Description
1-1/4 Recessed Head Plug
1-1/4" Aluminum, Threaded Insert Plug
Slang Terms

Suggest a New Term
Categories
Unilets) - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Aluminum Sealing Bodies
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936090047 / 0783936090047 / 00783936090047
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.30 (Each)
Standard Packaging
$86.00 (Per 20)
Resources
Images
 
 
CUP4 - Small Image
 
CUP4 - Large Image
Attachments
 
 
CUP4 - Specification Sheet
Other Links
 
 
CUP4 - Other
 
CUP4 - Other
 
CUP4 - Other
 
CUP4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Finish
Untreated
Dimensions and Weight
Hub Size
1-1/4"
Width
4
Length
5.56
Height
5.63
Descriptions
Description
1-1/4 RECESSED HEAD PLUG
extra long description
KLRK CUP-4 PLUG AL CLOSE UP 1-1/4"
Product Type
Plug Al Close Up 1-1/4"
Long Description
1-1/4" Aluminum, Threaded Insert Plug
Special Features
Threaded hubs (NPT).
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
CUP-4
series
CUP
GTIN
00783936090047
UPC
783936090047
Taxonomies, Classifications, and Categories
Type
Recessed Plug
Packaging
Weight per each
2.2
Carton
1
Package
20
Uses, Certifications, and Standards
Application
To close up a taped hole or hub.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat