FB765 - 2-In THRD Entr Cap

Killark

  • $131.65 (Each)
  • $131.65 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FB765
Manufacturer
Killark
Manufacturer's Part Number
FB-765
Description
2-In THRD Entr Cap
Weather Head 2"Aluminum
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
783936130064 / 00783936130064
Weight per unit
1.2199 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$131.65 (Each)
Resources
Images
 
 
FB765 - Large Image
 
FB765 - Small Image
Attachments
 
 
FB765 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Finish
Untreated
Dimensions and Weight
Hub Size
2"
Height
5
Width
6
Length
6.5
Descriptions
Description
2-IN THRD ENTR CAP
Product Type
Weather Head Thread 2" Al
extra long description
KLRK FB-765 WEATHER HEAD THREAD 2"
Long Description
Weather Head 2"Aluminum
Special Features
For use with aluminum or steel conduit. Insulators included. Easy installation and assembly. Vertical mounting.
Manufacturer Information
Manufacturers Part Number
FB-765
Brand
KILLARK
series
FB
GTIN
00783936130064
UPC
783936130064
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
SERVICE ENTRANCE
Packaging
Weight per each
1.2199
Carton
1
Uses, Certifications, and Standards
Application
For overhead service entrance. For use with threaded rigid conduit.
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat