FZ8647 - FZ-8647 SQ Toggle SW Cover

Killark

  • $58.03 (Each)
  • $58.03 (Each)

  • $290.15 (Per 5)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FZ8647
Manufacturer
Killark
Manufacturer's Part Number
FZ8647
Description
FZ-8647 SQ Toggle SW Cover
FZ Series Fittings - Device Box Accessories - Standard and Hostile Locations - Square Toggle Handle
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Components Mark as Incorrect
Suggest a New Category
Classification
Selector Switch Components
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
783936200293 / 0783936200293 / 00783936200293
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.03 (Each)
Standard Packaging
$290.15 (Per 5)
Resources
Images
 
 
FZ8647 - Small Image
 
FZ8647 - Large Image
Attachments
 
 
FZ8647 - Specification Sheet
Other Links
 
 
FZ8647 - Other
 
FZ8647 - Other
 
FZ8647 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
5 in x 3 in x 3 in
Descriptions
Description
FZ-8647 SQ TOGGLE SW COVER
Product Type
Toggle Switch Handle Square LT
Long Description
FZ Series Fittings - Device Box Accessories - Standard And Hostile Locations - Square Toggle Handle
Special Features
Copper-free aluminum. Gaskets included. Lock "ON" or "OFF" provision standard. Stainless steel screws. Mounts on all FS, FD, FSQ, and FDQ Series boxes (single opening).
extra long description
KLRK FZ8647 TOGGLE SWITCH HANDLE SQ
Additional Information
Knockouts
FALSE
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
FZ8647
series
F
GTIN
00783936200293
UPC
783936200293
Taxonomies, Classifications, and Categories
Type
Device Box Cover With Gasket
Packaging
Weight per each
0.47
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Suitable for NEMA 3 locations. Areas where dust or dirt are a problem. With standard toggle switches or maual motor starters.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat