G0253C3G - 3 Pos Sel SWT Short W Contacts

Killark

  • $481.42 (Each)
  • $481.42 (Each)

Availability: Currently Out Of Stock
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
G0253C3G
Manufacturer
Killark
Manufacturer's Part Number
GO25-3C3G
Description
3 Pos Sel SWT Short W Contacts
Killark Go Series Operators Are A Component Use In Conjunction With A Hazardous Location Enclosure to Provide Control Solutions In For; Start/Stop Motor Functions, Led Pilot Light Indications and More. Utilized In Class 1 Division 1 & 2, Class 1 Zone 1 & 2 Areas For Indoor and Outdoor Use. Ul Listed and Csa Certified.
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Selector Switch Complete Assemblies
UNSPSC
N/A
UPC/EAN/GTIN
783936223063 / 0783936223063 / 00783936223063
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$481.42 (Each)
Resources
Other Links
 
 
G0253C3G - Other
Images
 
 
G0253C3G - Large Image
 
G0253C3G - Small Image
Attachments
 
 
G0253C3G - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
10
actuator
3 Position Selector Switch
Voltage Rating
600 VAC maximum
Dimensions and Weight
Size
6.625 in x 2.375 in x 4.75 in
Descriptions
Description
3 POS SEL SWT SHORT W CONTACTS
extra long description
KLRK GO25-3C3G SWITCH, 3POS SEL MAI
Product Type
Switch, 3POS Sel Maint 1NO/1NC Short
Long Description
Killark GO SERIES Operators are a component use in conjunction with a Hazardous Location enclosure to provide control solutions in for; START/STOP Motor Functions, LED Pilot Light Indications and more. Utilized in Class 1 Division 1 & 2, Class 1 Zone 1 & 2 areas for indoor and outdoor use. UL Listed and CSA Certified.
Special Features
Killark GO SERIES Operators are a component use in conjunction with a Hazardous Location enclosure to provide control solutions in for;START/STOP Motor Functions, LED Pilot Light Indications and more. Utilized in Class 1 Division 1 & 2, Class 1 Zone 1 & 2 areas for indoor and outdoor use. UL Listed and CSA Certified
Additional Information
Contact Rating
0.275A BREAKING @ 250 VDC;0.275A INRUSH @ 250 VDC;0.55A BREAKING @ 125 VDC;0.55A INRUSH @ 125 VDC;1.2A BREAKING @ 600 VAC;1.5A BREAKING @ 480 VAC;10A CARRYING @ 120 VAC;10A CARRYING @ 240 VAC;10A CARRYING @ 480 VAC;10A CARRYING @ 600 VAC;12A INRUSH @ 600 VAC;15A INRUSH @ 480 VAC;2.5A CARRYING @ 125 VDC;2.5A CARRYING @ 250 VDC.;30A INRUSH @ 240 VAC;3A BREAKING @ 240 VAC;60A INRUSH @ 120 VAC;6A BREAKING @ 120 VAC
Contact Configuration
1-NO/1-NC
action
Rotary
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
GO25-3C3G
series
GO
GTIN
00783936223063
UPC
783936223063
Taxonomies, Classifications, and Categories
Type
SELECTOR SWITCH
Packaging
Weight per each
0.57
Carton
1
Uses, Certifications, and Standards
environmental conditions
Hazardous locations
standard
UL, CSA
Application
G Series custom control panel operators are designed for use in hazardous locations when installed in suitable enclosures such as B7E, EXB, XJB, DB, SWB, and GCS Series boxes and B7, Y7 starter enclosures.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of G0253C3G.
Jump To:

Cross Referenced

These items are similar to G0253C3G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AESS31MN Appleton Electric 00781381173377
EMPS069 Eaton Crouse-Hinds 00782274310459
GO25-3C3G Killark 00783936223063
NESS31MN O-Z Gedney 00783126983609

* All prices subject to change.

Begin Live Chat