G053C3GN34 - 3 Pos Sel SWT Long W Contacts

Killark

  • $554.38 (Each)
  • $554.38 (Each)

Available from manufacturer.
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
G053C3GN34
Manufacturer
Killark
Manufacturer's Part Number
GO5-3C3G N34
Description
3 Pos Sel SWT Long W Contacts
Killark Go Series Operators Are A Component Use In Conjunction With A Hazardous Location Enclosure to Provide Control Solutions In For; Start/Stop Motor Functions, Led Pilot Light Indications and More. Utilized In Class 1 Division 1 & 2, Class 1 Zone 1 & 2 Areas For Indoor and Outdoor Use. Ul Listed and Csa Certified.
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Selector Switch Complete Assemblies
UNSPSC
N/A
UPC/GTIN
783936997216 / 00783936997216
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$554.38 (Each)
Stock Availability
Lancaster
0
DFW RDC
0
All Stores
0
Resources
Images
 
 
G053C3GN34 - Small Image
 
G053C3GN34 - Large Image
Attachments
 
 
G053C3GN34 - Specification Sheet
Other Links
 
 
G053C3GN34 - Other
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
3 POS SEL SWT LONG W CONTACTS
Extra Long Description
KIL GO5-3C3G N34 SWITCH, 3POS SEL M
Long Description
Killark GO SERIES Operators are a component use in conjunction with a Hazardous Location enclosure to provide control solutions in for; START/STOP Motor Functions, LED Pilot Light Indications and more. Utilized in Class 1 Division 1 & 2, Class 1 Zone 1 & 2 areas for indoor and outdoor use. UL Listed and CSA Certified.
Product Type
Switch, 3POS Sel Maint 1NO/1NC Long
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
GO5-3C3G N34
GTIN
00783936997216
UPC
783936997216
Packaging
Weight per each
0.66
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area