GASK576 - GASK576 2"" Gasket

Killark

  • $6.64 (Each)
  • $6.64 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GASK576
Manufacturer
Killark
Manufacturer's Part Number
GASK576
Description
GASK576 2"" Gasket
2" Neoprene Form 7 Cover Gasket
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936081151 / 0783936081151 / 00783936081151
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.64 (Each)
Resources
Images
 
 
GASK576 - Small Image
 
GASK576 - Large Image
Attachments
 
 
GASK576 - Specification Sheet
Other Links
 
 
GASK576 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Dimensions and Weight
Height
1
Hub Size
2"
Length
7
Width
3
Descriptions
Description
GASK576 2"" GASKET
Product Type
Gasket Neoprene 2"
Long Description
2" Neoprene Form 7 Cover Gasket
Special Features
Open cell neoprene.
extra long description
KLRK GASK576 GASKET NEOPRENE 2"
Additional Information
Form
Form 7
Manufacturer Information
Manufacturers Part Number
GASK576
Brand
KILLARK
series
Duraloy 7
GTIN
00783936081151
UPC
783936081151
Taxonomies, Classifications, and Categories
Type
Gasket
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
Application
For use with Duraloy 7 Series fittings.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat