GRSS3 - 1-In Ex-PRF Cond Body

Killark

  • $138.86 (Each)
  • $138.86 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GRSS3
Manufacturer
Killark
Manufacturer's Part Number
GRSS-3
Description
1-In Ex-PRF Cond Body
1" Aluminum GRSS Outlet Body, 7 Internal Hub Config
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121314 - Explosion proof enclosure
UPC/EAN/GTIN
783936230146 / 0783936230146 / 00783936230146
Weight per unit
2.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$138.86 (Each)
Resources
Images
 
 
GRSS3 - Large Image
 
GRSS3 - Small Image
Attachments
 
 
GRSS3 - Specification Sheet
Other Links
 
 
GRSS3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum, Copper Free (less than 4/10 of 1%)
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
6
Length
7.875
Size
7.875 in x 6 in x 4.25 in
Descriptions
Long Description
1" Aluminum GRSS Outlet Body, 7 Internal Hub Config
Special Features
Internal hubs. Blank cover included (GRRBC). Compact design. Furnished with internal ground screw. Cast-in brackets on cover for use with breaker-bar tools.
Product Type
Outlet Body, Square 1" Al
extra long description
KLRK GRSS-3 OUTLET BODY, SQUARE 1"
Description
1-IN EX-PRF COND BODY
Additional Information
Cable Entry
1" hub
Manufacturer Information
series
GR Outlet Bodies
Brand
KILLARK
Manufacturers Part Number
GRSS-3
GTIN
00783936230146
UPC
783936230146
Taxonomies, Classifications, and Categories
Type
Outlet Body With Cover
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Packaging
Weight per each
2.79
Carton
1
Uses, Certifications, and Standards
Application
Conduit boxes installed in conduit systems within hazardous areas to: protect conductors in threaded rigid conduit, act as pull and splice boxes, interconnect lengths of conduit, change conduit direction, and provide access to conductors for maintenance and future system changes.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat