K075 - 3/4 Liq-Tite Conn

Killark

  • $26.79 (Each)
  • $26.79 (Each)

  • $669.75 (Per 25)

Available from manufacturer.
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
K075
Manufacturer
Killark
Manufacturer's Part Number
K075
Description
3/4 Liq-Tite Conn
3/4" Straight Liquidtight Connector Non-Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
783936997940 / 0783936997940 / 00783936997940
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.79 (Each)
Standard Packaging
$669.75 (Per 25)
Stock Availability
Enid
0
Oklahoma City
0
All Stores
0
Resources
Images
 
 
K075 - Small Image
 
K075 - Large Image
Attachments
 
 
K075 - Specification Sheet
Other Links
 
 
K075 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
False
Material
Steel
Material, Color, and Finish
Color
Gray
Finish
Zinc Plated
Dimensions and Weight
Length
1-3/8
Width
1-9/16
Descriptions
Description
3/4 LIQ-TITE CONN
Extra Long Description
KIL K075 3/4" STR LT CONNECTOR NON
Long Description
3/4" Straight Liquidtight Connector Non-Insulated
Product Type
3/4" STR LT Connector Non-Insulated
Special Features
Liquidtight fittings are used with metallic and non-metallic conduit to seal out water, oil, and dust in applications food processors, beverage & chemical plants, plastics fabricators, machine shops, etc.
Additional Information
Insulation Type
Non-Insulated
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
K075
Series
K Series
GTIN
00783936997940
UPC
783936997940
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Straight Liquidtight Non-Insulated Connector
Packaging
Weight per each
6
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Use with metallic and non-metallic conduit to seal out water, oil, and dust in applications for food processors, beverage and chemical plants, plastics fabricators, machine shops, etc. Liquidtight connectors are also suitable for use in hazardous location
Environmental Conditions
Hazardous locations
Standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of K075.
Jump To:

Cross Referenced

These items are similar to K075 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LS75 AFC Cable Systems 00077680136725
ST-75 Appleton Electric 00781381679251
4QS75 Appleton Electric n/a
431-SLT Bridgeport Fittings 00781747024312
LT75 Eaton Crouse-Hinds 00784564300751
LTK75 Eaton Crouse-Hinds 00784564000125
LT75SA Eaton Crouse-Hinds 00784564962607
SL75 LH Dottie 00781002667025
06207B Halex n/a
66206B Halex 00051411662066
H075 Hubbell Wiring Device-Kellems 00783585334035
K075 Killark 00783936997940
MLT-75 Orbit Industries 00835243031098
4Q-75 O-Z Gedney 00783126617252
4QS75 O-Z Gedney n/a
RT-75S Producto Electric Corp. 00785244293028
3403-8 Raco 00050169340387
H075 Raco n/a
LTM075 Raco n/a
3403 Raco 00050169034033
LT102 Thomas & Betts n/a
5233 Thomas & Betts 00786210052335
5233AL Thomas & Betts 00786210802480
LT75 Thomas & Betts 00034481152026
LT-102 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat