K0754 - 3/4 45D Liqtite Conn

Killark

  • $17.36 (Each)
  • $17.36 (Each)

  • $434.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K0754
Manufacturer
Killark
Manufacturer's Part Number
K0754
Description
3/4 45D Liqtite Conn
3/4" 45° Liquidtight Connector Non-Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
783936997995 / 0783936997995 / 00783936997995
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.36 (Each)
Standard Packaging
$434.00 (Per 25)
Resources
Images
 
 
K0754 - Large Image
 
K0754 - Small Image
Attachments
 
 
K0754 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
False
Material
Steel
Material, Color, and Finish
Color
Gray
Finish
Zinc Plated
Dimensions and Weight
Width
1-3/8
Length
1-7/16
Descriptions
Description
3/4 45D LIQTITE CONN
Long Description
3/4" 45° Liquidtight Connector Non-Insulated
Special Features
Liquidtight fittings are used with metallic and non-metallic conduit to seal out water, oil, and dust in applications food processors, beverage & chemical plants, plastics fabricators, machine shops, etc.
Product Type
3/4" 45° LT Connector Non-Insulated
extra long description
KLRK K0754 3/4" 45° LT CONNECTOR NO
Additional Information
Insulation Type
Non-Insulated
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
K0754
series
K Series
GTIN
00783936997995
UPC
783936997995
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
45 Degree Liquidtight Non-Insulated Connector
Packaging
Weight per each
0.38
Carton
1
Package
25
Uses, Certifications, and Standards
environmental conditions
Hazardous locations
standard
UL, CSA
Application
Use with metallic and non-metallic conduit to seal out water, oil, and dust in applications for food processors, beverage and chemical plants, plastics fabricators, machine shops, etc. Liquidtight connectors are also suitable for use in hazardous location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat