K150 - 11/2 STR Liqtite Conn

Killark

  • $34.14 (Each)
  • $34.14 (Each)

  • $43,699.20 (Per 1,280)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K150
Manufacturer
Killark
Manufacturer's Part Number
K150
Description
11/2 STR Liqtite Conn
1 1/2" Straight Liquidtight Connector Non-Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
783936991276 / 0783936991276 / 00783936991276
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.14 (Each)
Standard Packaging
$43,699.20 (Per 1,280)
Resources
Images
 
 
K150 - Large Image
 
K150 - Small Image
Attachments
 
 
K150 - Specification Sheet
Other Links
 
 
K150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
False
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Color
Gray
Dimensions and Weight
Length
2-3/8
Width
2-7/32
Descriptions
Description
11/2 STR LIQTITE CONN
Product Type
1 1/2" STR LT Connector Non-Insulated
extra long description
KLRK K150 1 1/2" STR LT CONNECTOR N
Long Description
1 1/2" Straight Liquidtight Connector Non-Insulated
Special Features
Liquidtight fittings are used with metallic and non-metallic conduit to seal out water, oil, and dust in applications food processors, beverage & chemical plants, plastics fabricators, machine shops, etc.
Additional Information
Insulation Type
Non-Insulated
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
K150
series
K Series
GTIN
00783936991276
UPC
783936991276
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Straight Liquidtight Non-Insulated Connector
Packaging
Weight per each
0.75
Carton
1
Package
1280
Uses, Certifications, and Standards
Application
Use with metallic and non-metallic conduit to seal out water, oil, and dust in applications for food processors, beverage and chemical plants, plastics fabricators, machine shops, etc. Liquidtight connectors are also suitable for use in hazardous location
environmental conditions
Hazardous locations
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat