K2004 - 2-In 45D Liq-Tite Conn

Killark

  • $105.96 (Each)
  • $105.96 (Each)

  • $529.80 (Per 5)
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
K2004
Manufacturer
Killark
Manufacturer's Part Number
K2004
Description
2-In 45D Liq-Tite Conn
2" 45° Liquidtight Connector Non-Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
783936991436 / 0783936991436 / 00783936991436
Weight per unit
2.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.96 (Each)
Standard Packaging
$529.80 (Per 5)
Resources
Images
 
 
K2004 - Small Image
 
K2004 - Large Image
Attachments
 
 
K2004 - Specification Sheet
Other Links
 
 
K2004 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
False
Material
Iron;Malleable
Material, Color, and Finish
Color
Gray
Finish
Zinc Plated
Dimensions and Weight
Length
2-7/16
Width
2-7/8
Descriptions
Description
2-IN 45D LIQ-TITE CONN
Product Type
2" 45° LT Connector Non-Insulated
extra long description
KLRK K2004 2" 45° LT CONNECTOR NON-
Long Description
2" 45° Liquidtight Connector Non-Insulated
Special Features
Liquidtight fittings are used with metallic and non-metallic conduit to seal out water, oil, and dust in applications food processors, beverage & chemical plants, plastics fabricators, machine shops, etc.
Additional Information
Insulation Type
Non-Insulated
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
K2004
series
K Series
GTIN
00783936991436
UPC
783936991436
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
45 Degree Liquidtight Non-Insulated Connector
Packaging
Weight per each
2.15
Carton
1
Package
5
Uses, Certifications, and Standards
environmental conditions
Hazardous locations
Application
Use with metallic and non-metallic conduit to seal out water, oil, and dust in applications for food processors, beverage and chemical plants, plastics fabricators, machine shops, etc. Liquidtight connectors are also suitable for use in hazardous location
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of K2004.
Jump To:

Cross Referenced

These items are similar to K2004 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L4200 AFC Cable Systems 00077680137050
ST-45200 Appleton Electric 00781381680356
455-SLT Bridgeport Fittings 00781747024558
LT20045 Eaton Crouse-Hinds 00784564452009
LTK20045 Eaton Crouse-Hinds 00784564000378
SL45200 LH Dottie 00781002667155
66520B Halex 00051411665203
H2004 Hubbell Wiring Device-Kellems 00783585034485
K2004 Killark 00783936991436
MLT45-200 Orbit Industries 00835243031203
4Q-4200 O-Z Gedney 00783126619058
RT-45-200S Producto Electric Corp. n/a
3448 Raco 00050169034484
H2004 Raco n/a
5247 Thomas & Betts 00786210052472
5247 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat