KDB1 - Expl-PRF Drain&Breather

Killark

  • $132.70 (Each)
  • $132.70 (Each)

  • $1,327.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KDB1
Manufacturer
Killark
Manufacturer's Part Number
KDB-1
Description
Expl-PRF Drain&Breather
KDB/KB Series - Stainless Steel Drain/Breather - Thread Size ½ NPT
Slang Terms

Suggest a New Term
Categories
Enclosure Climate & Environmen - Enclosure Drain & Pressure Bre Mark as Incorrect
Suggest a New Category
Classification
Enclosure Drain & Pressure Breathers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN
783936367002 / 0783936367002 / 00783936367002
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$132.70 (Each)
Standard Packaging
$1,327.00 (Per 10)
Resources
Images
 
 
KDB1 - Small Image
 
KDB1 - Large Image
Attachments
 
 
KDB1 - Specification Sheet
Other Links
 
 
KDB1 - Other
 
KDB1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
2 in x 1 in x 1 in
Descriptions
Description
EXPL-PRF DRAIN&BREATHER
Product Type
1/2"NPT Drain/Breather
extra long description
KLRK KDB-1 1/2"NPT DRAIN/BREATHER
Long Description
KDB/KB Series - Stainless Steel Drain/Breather - Thread Size ½ NPT
Special Features
The drain and breather has a 1/2" NPT thread size.
Manufacturer Information
Manufacturers Part Number
KDB-1
Brand
KILLARK
series
KDB
GTIN
00783936367002
UPC
783936367002
Taxonomies, Classifications, and Categories
Type
Drain & Breather
Packaging
Weight per each
1.7
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL, cCSAus, FM APPROVED
Application
When installed in the top of an enclosure, these fittings act as breathers which allows air flow through the enclosure. Bottom installations permit water from condensation to drain from the enclosure continuously.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat