LL17SA - 1/2 Hub Cond Body

Killark

  • $17.88 (Each)
  • $17.88 (Each)

  • $89.40 (Per 5)

Availability: Currently Out Of Stock
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
LL17SA
Manufacturer
Killark
Manufacturer's Part Number
LL17SA
Description
1/2 Hub Cond Body
1/2" LL Hub, Aluminum Form 7 Conduit Body
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936080109 / 0783936080109 / 00783936080109
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.88 (Each)
Standard Packaging
$89.40 (Per 5)
Resources
Images
 
 
LL17SA - Small Image
 
LL17SA - Large Image
Attachments
 
 
LL17SA - Specification Sheet
Other Links
 
 
LL17SA - Other
 
LL17SA - Other
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
Gray
Finish
Powder Epoxy Paint
Dimensions and Weight
Height
5.5
Hub Size
1/2"
Width
3.75
Length
6.88
Descriptions
extra long description
KLRK LL17SA CORROSAFE7 1/2" LL COND
Product Type
CORROSAFE7 1/2" LL Cond Bdy
Description
1/2 HUB COND BODY
Long Description
1/2" LL Hub, Aluminum Form 7 Conduit Body
Special Features
Intermateability UL Listed and CSA Certified interchangeability with competitive products. Suitable for wet locations when used with gaskets. Innovative spring clip design for installation ease and repeat usage. Smooth integral wire bushings protects cabl
Additional Information
Form
Form 7
Manufacturer Information
Manufacturers Part Number
LL17SA
Brand
KILLARK
series
Duraloy 7
GTIN
00783936080109
UPC
783936080109
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit Body
Packaging
Weight per each
0.35
Carton
1
Package
5
Uses, Certifications, and Standards
Application
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LL17SA.
Jump To:

Cross Referenced

These items are similar to LL17SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LL17-SA Appleton Electric 781381600828
LL17-SA Eaton Crouse-Hinds 00782274523613
LL17SA Killark 00783936080109
LL17-SA O-Z Gedney 00781381600828
LL17SA Thomas & Betts 00786210103617

* All prices subject to change.

Begin Live Chat