LZ2N40430 - CL1 DIV2 Strip T8 Flo

Killark

  • $1581.20 (Each)
  • $1,581.20 (Each)
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
LZ2N40430
Manufacturer
Killark
Manufacturer's Part Number
LZ2N40430
Description
CL1 DIV2 Strip T8 Flo
Fluorescent Fixture, 40WT4A Lamp; 4 FT Nominal Length; Lamp Length 4 FT; 4 Lamp(S); Lamp/Ballast Voltage 120 to 277 V At 60 HZ; Electronic Ballast; Clear Lexan Impact Resistant Polycarbonate Lens; Fiberglass Reinforced Polyester Housing
Slang Terms

Suggest a New Term
Categories
Lighting Fixtures - Incandescent Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111501 - Fluorescent fixtures
UPC/GTIN
783936395111 / 00783936395111
Weight per unit
25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,581.20 (Each)
Resources
Images
 
 
LZ2N40430 - Small Image
 
LZ2N40430 - Large Image
Attachments
 
 
LZ2N40430 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
40WT4A
Number of Lamps
798
Ballast Type
Electronic
Material, Color, and Finish
Housing Material
FIBERGLASS REINFORCED POLYESTER
Dimensions and Weight
Height
5.79 INCH
Length
53.23 INCH
Width
8.27 INCH
Descriptions
Product Type
Fluorescent Fixture
Description
CL1 DIV2 STRIP T8 FLO
Long Description
FLUORESCENT FIXTURE, 40WT4A LAMP; 4 FT NOMINAL LENGTH; LAMP LENGTH 4 FT; 4 LAMP(S); LAMP/BALLAST VOLTAGE 120 TO 277 V AT 60 HZ; ELECTRONIC BALLAST; CLEAR LEXAN IMPACT RESISTANT POLYCARBONATE LENS; FIBERGLASS REINFORCED POLYESTER HOUSING
Commodity Description
Indoor Lighting - Fluorescent Fixtures
Additional Information
Lamp/Ballast Voltage
120 TO 277 V AT 60 HZ
Lamp Length
4 FT
Nominal Length
4 FT
Lens Type
CLEAR LEXAN IMPACT RESISTANT POLYCARBONATE
Manufacturer Information
Brand
Hubbell--Killark
Manufacturers Part Number
LZ2N40430
Model
LZ2N
GTIN
00783936395111
UPC
783936395111
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Packaging
Weight per each
25
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LZ2N40430.
Jump To:

Cross Referenced

These items are similar to LZ2N40430 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FVP440BU Appleton Electric 00781381090773
LZ2N40430 Killark 00783936395111

* All prices subject to change.

Begin Live Chat