R21 - 3/4X1/2 Ex-PRF Reducer

Killark

  • $2.91 (Each)
  • $2.91 (Each)

  • $145.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R21
Manufacturer
Killark
Manufacturer's Part Number
R-21
Description
3/4X1/2 Ex-PRF Reducer
¾" to ½" Reducing Bushing
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936570013 / 0783936570013 / 00783936570013
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.91 (Each)
Standard Packaging
$145.50 (Per 50)
Resources
Images
 
 
R21 - Small Image
 
R21 - Large Image
Attachments
 
 
R21 - Specification Sheet
Other Links
 
 
R21 - Other
 
R21 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Finish
Untreated
Dimensions and Weight
Length
1
Height
2
Width
2
Hub Size
3/4" to 1/2"
Descriptions
Description
3/4X1/2 EX-PRF REDUCER
extra long description
KLRK R-21 3/4" TO 1/2" REDUCING BUS
Product Type
3/4" to 1/2" Reducing Bushing
Long Description
¾" to ½" Reducing Bushing
Special Features
Killark’s reducing bushings and adapters assist in reducing the trade size of tapped holes and its smooth internal bushing protects conductors. The wide variety of reducing ranges allow for almost any combination of size changes. It is available in copper-free aluminum and zinc plated steel.
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
R-21
series
R
GTIN
00783936570013
UPC
783936570013
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Reducing Bushing
Packaging
Weight per each
1
Carton
1
Package
50
Uses, Certifications, and Standards
Application
To reduce the trade size of a taped hole or hub.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat