R85 - 3 X 1-1/2 Alum Red.Bush

Killark

  • $32.16 (Each)
  • $32.16 (Each)

  • $160.80 (Per 5)

  • $804.00 (Per 25)
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
R85
Manufacturer
Killark
Manufacturer's Part Number
R-85
Description
3 X 1-1/2 Alum Red.Bush
3" to 1-1/2" Reducing Bushing, Aluminum
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936570228 / 0783936570228 / 00783936570228
Weight per unit
0.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.16 (Each)
Carton
$160.80 (Per 5)
Standard Packaging
$804.00 (Per 25)
Resources
Images
 
 
R85 - Small Image
 
R85 - Large Image
Attachments
 
 
R85 - Specification Sheet
Other Links
 
 
R85 - Other
 
R85 - Other
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
Silver
Finish
Untreated
Dimensions and Weight
Length
2
Hub Size
3" to 1-1/2"
Height
4
Width
4
Descriptions
Description
3 X 1-1/2 ALUM RED.BUSH
extra long description
KLRK R-85 3" TO 1-1/2" REDUCING BUS
Product Type
3" to 1-1/2" Reducing Bushing
Special Features
Killark’s reducing bushings and adapters assist in reducing the trade size of tapped holes and its smooth internal bushing protects conductors. The wide variety of reducing ranges allow for almost any combination of size changes. It is available in copper-free aluminum and zinc plated steel.
Long Description
3" to 1-1/2" Reducing Bushing, Aluminum
Manufacturer Information
Manufacturers Part Number
R-85
Brand
KILLARK
series
R
GTIN
00783936570228
UPC
783936570228
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Reducing Bushing
Packaging
Weight per each
0.92
Carton
5
Package
25
Uses, Certifications, and Standards
Application
To reduce the trade size of a taped hole or hub.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of R85.
Jump To:

Cross Referenced

These items are similar to R85 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB300-150A Appleton Electric 00781381736633
RE85 SA Eaton Crouse-Hinds 00782274747033
R-85 Killark 00783936570228
RB-340A O-Z Gedney 00783126058093

* All prices subject to change.

Begin Live Chat