RACC150 - 1-1/2" Right Angle Clamp

Killark

  • $21.30 (Each)
  • $21.30 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RACC150
Manufacturer
Killark
Manufacturer's Part Number
RACC150
Description
1-1/2" Right Angle Clamp
1-1/2" Galvanized Steel, Right Angle Conduit Clamp
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936391090 / 0783936391090 / 00783936391090
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.30 (Each)
Resources
Images
 
 
RACC150 - Small Image
 
RACC150 - Large Image
Attachments
 
 
RACC150 - Specification Sheet
Brochures
 
 
RACC150 - Brochure
Other Links
 
 
RACC150 - Other
 
RACC150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Galvanized
Color
Glossy gray
Dimensions and Weight
Height
0.1
Hub Size
1-1/2"
Length
4
Width
4
Descriptions
Product Type
1-1/2" Right Angle Clamp
extra long description
KLRK RACC150 1-1/2" RIGHT ANGLE CLA
Description
1-1/2" RIGHT ANGLE CLAMP
Long Description
1-1/2" Galvanized Steel, Right Angle Conduit Clamp
Special Features
Heavy duty U-bolts, hex bolts, and hex nuts. Capable of supporting heavy loads.
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
RACC150
GTIN
00783936391090
UPC
783936391090
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Right Angle Conduit Clamp
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
standard
cULus
Application
Designed to secure rigid metal conduit, IMC or EMT across, parallel or perpendicular to channel, beam, and angle supports.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat