RE31S - Red-Bush-1 to 1/2

Killark

  • $4.05 (Each)
  • $4.05 (Each)

  • $202.50 (Per 50)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RE31S
Manufacturer
Killark
Manufacturer's Part Number
RE31S
Description
Red-Bush-1 to 1/2
1" to 1/2" Reducing Bushing, Steel (Zinc Plated)
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936010823 / 0783936010823 / 00783936010823
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.05 (Each)
Standard Packaging
$202.50 (Per 50)
Resources
Images
 
 
RE31S - Small Image
 
RE31S - Large Image
Attachments
 
 
RE31S - Specification Sheet
Other Links
 
 
RE31S - Other
 
RE31S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Color
Gray
Dimensions and Weight
Height
0.81
Length
1.32
Width
1.32
Hub Size
1" to 1/2"
Descriptions
Description
RED-BUSH-1 TO 1/2
Product Type
1" to 1/2" Reducer Steel
extra long description
KLRK RE31S 1" TO 1/2" REDUCER STEEL
Long Description
1" to 1/2" Reducing Bushing, Steel (Zinc Plated)
Special Features
Killark’s reducing bushings and adapters assist in reducing the trade size of tapped holes and its smooth internal bushing protects conductors. The wide variety of reducing ranges allow for almost any combination of size changes. It is available in copper-free aluminum and zinc plated steel.
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
RE31S
series
RE
GTIN
00783936010823
UPC
783936010823
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Reducing Bushing
Packaging
Weight per each
0.18
Carton
1
Package
50
Uses, Certifications, and Standards
Application
To reduce the trade size of a taped hole or hub.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat