RE51S - Reducer

Killark

  • $21.49 (Each)
  • $21.49 (Each)

  • $429.80 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RE51S
Manufacturer
Killark
Manufacturer's Part Number
RE51S
Description
Reducer
1-1/2" to 1/2"Reducing Bushing, Steel (Zinc Plated)
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936010878 / 0783936010878 / 00783936010878
Weight per unit
11.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.49 (Each)
Standard Packaging
$429.80 (Per 20)
Resources
Images
 
 
RE51S - Small Image
 
RE51S - Large Image
Attachments
 
 
RE51S - Specification Sheet
Other Links
 
 
RE51S - Other
 
RE51S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Finish
Zinc Plated
Dimensions and Weight
Length
1
Hub Size
1-1/2" to 1/2"
Height
2
Width
2
Descriptions
Description
REDUCER
extra long description
KLRK RE51S 1 1/2" TO 1/2" REDUCER S
Product Type
1 1/2" to 1/2" Reducer Steel
Long Description
1-1/2" to 1/2"Reducing Bushing, Steel (Zinc Plated)
Special Features
Killark’s reducing bushings and adapters assist in reducing the trade size of tapped holes and its smooth internal bushing protects conductors. The wide variety of reducing ranges allow for almost any combination of size changes. It is available in copper-free aluminum and zinc plated steel.
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
RE51S
series
RE
GTIN
00783936010878
UPC
783936010878
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Reducing Bushing
Packaging
Weight per each
11.8
Carton
1
Package
20
Uses, Certifications, and Standards
standard
UL, CSA
Application
To reduce the trade size of a taped hole or hub.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat