SPJR332 - 30 Amp Pin & Sleeve Recpt 2-W 3-P 250VDC/600vac

Hubbell--Killark

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SPJR332
Manufacturer
Hubbell--Killark
Manufacturer's Part Number
N/A
Description
30 Amp Pin & Sleeve Recpt 2-W 3-P 250VDC/600vac
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Pin & Sleeve Devices
UNSPSC
-
UPC/EAN/GTIN
783936398174
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
30 AMP PIN & SLEEVE RECPT 2-W 3-P 250VDC/600VAC
Manufacturer Information
Brand
Hubbell--Killark
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Availability
Status
Inactive
Packaging
Weight per each
1.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Corsicana
4 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of SPJR332.
Jump To:

Similar Items

Similar items are close alternatives to SPJR332, though they may not be 100% alike.

Powertite Grounding Style 2 Receptacle, Number Of Poles: 3, Number Of Wires: 2, ...
  • Our Part #: ADR3023
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ADR3023
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 6 ($1,631.70) ·
ADR3023 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$271.95

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat