SPJR342 - 30 Amp Pin & Sleeve Recpt 3-W 4-P 250VDC/600vac

Hubbell--Killark

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SPJR342
Manufacturer
Hubbell--Killark
Manufacturer's Part Number
N/A
Description
30 Amp Pin & Sleeve Recpt 3-W 4-P 250VDC/600vac
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
-
UPC/EAN/GTIN
783936375793
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
30 AMP PIN & SLEEVE RECPT 3-W 4-P 250VDC/600VAC
Manufacturer Information
Brand
Hubbell--Killark
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Availability
Status
Inactive
Packaging
Weight per each
1.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SPJR342.
Jump To:

Similar Items

Similar items are close alternatives to SPJR342, though they may not be 100% alike.

Pin and Sleeve Receptacle, 30 A, 600 V Ac 3 Phase @ 50 to 400 HZ 250 V DC, 4 Pol...
  • Our Part #: ADR3034
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ADR3034
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 6 ($1,776.66) ·
ADR3034 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$296.11

Each

QTY:
Each
Add
30A 3 Pole 4 Wire Receptacle Assembly
  • Our Part #: VR342
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: VR342
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($282.36) ·
VR342 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$282.36

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat