SWB11 - 3/4 Expl-PRF Box

Killark

  • $259.40 (Each)
  • $259.40 (Each)

Available from manufacturer.
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
SWB11
Manufacturer
Killark
Manufacturer's Part Number
SWB-11
Description
3/4 Expl-PRF Box
SWB Series - Aluminum Feed-Thru Double-Gang Device Body For Use With XCS/XS/XT Cover Assemblies - Hub Size 3/4 Inch
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Junction, Surface, & Back Boxe Mark as Incorrect
Suggest a New Category
Classification
Switch Boxes
UNSPSC
N/A
UPC/EAN/GTIN
783936630113 / 0783936630113 / 00783936630113
Weight per unit
2.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$259.40 (Each)
Stock Availability
Shreveport
0
Bossier City
0
All Stores
0
Resources
Images
 
 
SWB11 - Small Image
 
SWB11 - Large Image
Other Links
 
 
SWB11 - Other
 
SWB11 - Other
 
SWB11 - Other
 
SWB11 - Other
Attachments
 
 
SWB11 - Specification Sheet
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
9.38 in x 5.88 in x 3.44 in
Descriptions
Description
3/4 EXPL-PRF BOX
Extra Long Description
KIL SWB-11 3/4" SWB DEVICE BODY DEE
Long Description
SWB Series - Aluminum Feed-Thru Double-Gang Device Body For Use With XCS/XS/XT Cover Assemblies - Hub Size 3/4 Inch
Product Type
3/4" SWB Device Body Deep Feedthru
Special Features
Killark SWB SERIES CONTROL STATION BACK BOXES provide control solutions in hazardous location areas to supply;START/STOP Motor Functions, LED Pilot Light Indications and more for use with Killark XCS and XS Cover Assemblies. For use in Class 1 Division 1 & 2, Class 1 Zone 1 & 2 areas for indoor use and are Non-Factory Sealed requiring the need for a conduit seal fitting. UL Listed and CSA Certified. The SWB is offered in a wide variety of configurations from ½” to 1” dead end and feed through for single
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
SWB-11
Series
SWB Series
GTIN
00783936630113
UPC
783936630113
Taxonomies, Classifications, and Categories
Category Description
SWITCH BOXES
Type
Aluminum Device Body
Packaging
Weight per each
2.7
Carton
1
Uses, Certifications, and Standards
Application
Hazardous locations due to the presence of flammable gases or vapors, combustible dusts, or easily ignitable fiber or flyings. Installations at petroleum refineries, chemical and petrochemical plants, and other processing or storage facilities where similar hazards exist. Use in conjunction with magnetic starters or contactors for remote control of motors.
Enclosure
Aluminum enclosure
Environmental Conditions
Hazardous locations
Mounting
WALL
Standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Bossier City Area